Motion
CP-156-1500

G.L. Huyett
CP-156-1500

Extended Prong Cotter Pin - Steel Material, 5/32 in Diameter, 1-1/2 in Long, 100 Per Pack
Mi Item #04193953
MFR #CP-156-1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

G.L. Huyett
CP-156-1500

Extended Prong Cotter Pin - Steel Material, 5/32 in Diameter, 1-1/2 in Long, 100 Per Pack
Mi Item #04193953
MFR #CP-156-1500

Mfr description
CP-0156-1500 5/32 X 1-1/2 COTTER PIN ZP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/32 in
  • Length
    1-1/2 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Extended Prong
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)