Motion
110PM08228R
8 X 2 NON-MARKING POLYURETHANE ROUND RIGID CASTER NO BRAKE-LOADS UP TO 1500LBS
MI ITEM #04199705
MFR #110PM08228R
List Price$144.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 X 2 NON-MARKING POLYURETHANE ROUND RIGID CASTER NO BRAKE-LOADS UP TO 1500LBS
MI ITEM #04199705
MFR #110PM08228R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.28/each for your price

Overview

Mfr description
110PM08228R 8X2 POLY URA RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    110 Series
  • Caster Rig Type
    Contender™
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Wheel Bearing Type
    PRECISION BALL
  • Load Capacity
    1500 lbs
  • Mount Height
    10-1/8 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    3/8 in
  • Swivel Lead Length
  • Rig Finish/Coating
    Zinc Plated
  • Core Material
    Aluminum
  • Core Color
    GREY
  • Tread Color
    GREEN
  • Heat Tolerance
    -40 to 180 °F
  • Frame Material
    STEEL
  • Frame Finish
    ZINC
  • Tread Width
    2 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    110PM08228R
  • Wheel Material Type
    Polyurethane on Aluminum Core
  • Caster Mounting Type
    TOP PLATE
  • Series
    110 SERIES
  • Tread Material
    POLYURETHANE (Donut)
  • Type
    RIGID
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text