Motion
R-HS-4FS
Plate Caster - HS Series, Forged Steel Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 1400 lbs Load Capacity
Mi Item #04200484
MFR #R-HS-4FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - HS Series, Forged Steel Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 1400 lbs Load Capacity
Mi Item #04200484
MFR #R-HS-4FS

Mfr description
R-HS-4FS-FB RIGID HS 4X1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    5.6250 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Heavy Service
  • Caster Series
    HS Series
  • Caster Type
    Rigid
  • Load Capacity
    1400 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    179 BHN
  • Wheel Material Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)