Motion
14UMNMH05
Pipe Fitting - Steel Material, 0.2500 in Pipe Size
Mi Item #04200890
MFR #14UMNMH05
Price$78.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 0.2500 in Pipe Size
Mi Item #04200890
MFR #14UMNMH05

Mfr description
14UMNMH05 1/4" MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.14/each

Specifications

Dimensions

  • Pipe Size
    0.2500 in

Details

  • Fitting Type
    Swivel
  • Material
    Steel
  • Thread Type
    NPT
  • UPC_NO
    690773001412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)