Overview
Mfr description
1560200 ROUND POINT LONG HDLE SVL
Specifications
- TypeShovel
- Blade ShapeRound
- Blade Width8-1/2 in
- Blade Height2-1/2 in
- Blade MaterialSteel
- Handle StyleStraight
- Handle Length48 in
- Handle MaterialWood
- Non SparkingNot Non-Sparking
- Includes StepIncludes Step
- Blade TypeRound
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data