Motion
71726
Wall Mountable Fan - 30 in Diameter, Direct Drive, Galvanized Steel Blade Material, 3415 cfm, 5300 cfm, 7185 cfm Air Flow Rate, 1/3 hp, 3 A, 15 ft Cord Length
MI ITEM #04202531
MFR #71726
Price$1,178.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 30 in Diameter, Direct Drive, Galvanized Steel Blade Material, 3415 cfm, 5300 cfm, 7185 cfm Air Flow Rate, 1/3 hp, 3 A, 15 ft Cord Length
MI ITEM #04202531
MFR #71726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,178.53/each

Specifications

Dimensions

  • Cord Length
    15 ft
  • Diameter
    30 in

Details

  • Amperage
    3 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    7185 cfm
  • Mount Type
    Ceiling, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Speed
    1080 rpm, 540 rpm, 700 rpm
  • Standards Met
    OSHA, UL/CUL Listed
  • Voltage
    115 V

Overview

Mfr description
71726 30" FAN W/ WALL MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought