Motion
10R 70D BLACK FLEX ELEMENT & HRDW USA

FALK
10R 70D BLACK FLEX ELEMENT & HRDW USA

3100550 Wrapflex Elastomeric Element
Mi Item #04207090
MFR #10R 70D BLACK FLEX ELEMENT & HRDW USA
Price$139.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10R 70D BLACK FLEX ELEMENT & HRDW USA

3100550 Wrapflex Elastomeric Element
Mi Item #04207090
MFR #10R 70D BLACK FLEX ELEMENT & HRDW USA

Mfr description
3100550 WRAPFLEX 10R BLACK HD ELM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.28/each

Specifications

Dimensions

  • Coupling Diameter
    3.5600 in
  • Coupling Size Code
    10R
  • Height
    6.0000 in
  • Weight
    0.1400 lb

Details

  • A/B Class
    B
  • Country of Origin
    US
  • Coupling Style
    High Torque
  • Coupling Type
    Elastomeric
  • Element Material
    70D Black
  • Manufacturer Upc Number
    793699920451
  • Maximum Speed
    4500 rpm
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Flexible Element
  • Series
    Wrapflex
  • UPC_NO
    793699920451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)