Motion
40R 70D BLACK FLEX ELEMENT W/ FASTENERS

FALK
40R 70D BLACK FLEX ELEMENT W/ FASTENERS

Jaw Coupling Hub - Cplg Size: 40, Straight Jaw
MI ITEM #04207092
MFR #40R 70D BLACK FLEX ELEMENT W/ FASTENERS
Price$628.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R 70D BLACK FLEX ELEMENT W/ FASTENERS

Jaw Coupling Hub - Cplg Size: 40, Straight Jaw
MI ITEM #04207092
MFR #40R 70D BLACK FLEX ELEMENT W/ FASTENERS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$628.95/each

Specifications

Dimensions

  • Coupling Size Code
    40R
  • Overall Height
    2.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    5.0000 in
  • Weight
    0.75 kg

Details

  • Country of Origin
    US of America
  • Coupling Style
    High Torque
  • Coupling Type
    Elastomeric
  • Jaw Type
    Straight
  • Maximum Speed
    3,600 rpm
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699910674

Overview

Mfr description
3100488 WRAPFLEX 40R BLACK HD ELM
  • Rexnord R Series Black 70D Style Flexible Elements size(s) 40R in 70D Black material for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought