Motion
50R 70D BLACK FLEX ELEMENT W/ FASTENERS

FALK
50R 70D BLACK FLEX ELEMENT W/ FASTENERS

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw
MI ITEM #04207093
MFR #50R 70D BLACK FLEX ELEMENT W/ FASTENERS
Price$862.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R 70D BLACK FLEX ELEMENT W/ FASTENERS

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw
MI ITEM #04207093
MFR #50R 70D BLACK FLEX ELEMENT W/ FASTENERS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$862.06/each

Specifications

Dimensions

  • Coupling Size Code
    50R
  • Overall Height
    3.0000 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Weight
    2.75 lbs

Details

  • Country of Origin
    US of America
  • Coupling Style
    High Torque
  • Coupling Type
    Elastomeric
  • Jaw Type
    Straight
  • Maximum Speed
    3,600 rpm
  • Model
    Wrapflex Shaft Hubs
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699984385

Overview

Mfr description
3100489 WRAPFLEX 50R BLACK HD ELM
  • Rexnord R Series Black 70D Style Flexible Elements size(s) 50R in 70D Black material for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought