Specifications
Dimensions
- Coupling Size Code70
Details
- Element MaterialElastomeric
- Product TypeJaw Coupling Spiders & Elements
- SeriesWrapflex
- UPC_NO793699936728
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)