Motion
30R 70D BLACK FLEX ELEMENT W/ FASTENERS

FALK
30R 70D BLACK FLEX ELEMENT W/ FASTENERS

3100551 Wrapflex R Series Black 70D Style Flexible Element
Mi Item #04207095
MFR #30R 70D BLACK FLEX ELEMENT W/ FASTENERS
Price$352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R 70D BLACK FLEX ELEMENT W/ FASTENERS

3100551 Wrapflex R Series Black 70D Style Flexible Element
Mi Item #04207095
MFR #30R 70D BLACK FLEX ELEMENT W/ FASTENERS

Mfr description
3100551 WRAPFLEX 30R BLACK HD ELM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.39/each

Specifications

Dimensions

  • Coupling Diameter
    5.7700 in
  • Coupling Size Code
    30R
  • Height
    6.0000 in
  • Weight
    0.6500 lb

Details

  • A/B Class
    B
  • Country of Origin
    US
  • Coupling Style
    High Torque
  • Coupling Type
    Elastomeric
  • Element Material
    70D Black
  • Jaw Type
    Straight
  • Maximum Speed
    4500 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Flexible Element
  • Series
    Wrapflex
  • UPC_NO
    793699920468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)