Specifications
Dimensions
- Coupling Size Code80R
Details
- Element Durometer70
- Element TypeWrap Element
- Max Rpm1800 rpm
- Product TypeJaw Coupling Spiders & Elements
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)