Motion
SE9015
Needle Valve - 150# Iron Material
Mi Item #04207420
MFR #SE9015
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150# Iron Material
Mi Item #04207420
MFR #SE9015

Mfr description
SE9015 STREET ELBOW 1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Thread Size
    1-1/2 in

Details

  • Body Material
    Iron
  • Material
    150# Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)