Motion
CJ110 95A RED URE

LOVEJOY INC
CJ110 95A RED URE

68514462079 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #04208379
MFR #CJ110 95A RED URE
Price$1,239.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ110 95A RED URE

68514462079 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #04208379
MFR #CJ110 95A RED URE

Mfr description
CJ110-SPIDER-95A RED URE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.27/each

Specifications

Dimensions

  • Coupling Size Code
    110
  • Element Thickness
    42.00 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    255.00 mm
  • Weight
    2.75 lbs

Details

  • Color
    Red
  • Element Durometer
    95 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514462079
  • Manufacturer Upc Number
    685144620798
  • Max Rpm
    2240 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    7199 N-m
  • UPC_NO
    685144620798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)