Specifications
Dimensions
- Container Size19 oz
Details
- ColorWhite
- FormSpray
- Formula BaseSolvent
- Indoor Outdoor UseIndoor Use
- Industry Standards MetEPA Reg. No. 70627-51, NFPA Code 30B Storage Level
- Meets Industry Standards ByEPA
- ScentSolvent
- Spray ActionStraight Spray
- Targeted PestsFlies, Gnats, Mosquitoes, Moths
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)