Motion
NN 3018 KTN9/SPW33

SKF
NN 3018 KTN9/SPW33

Cylindrical roller bearings, double row, super-precision
MI ITEM #04209888
MFR #NN 3018 KTN9/SPW33
Price$1,929.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NN 3018 KTN9/SPW33

Cylindrical roller bearings, double row, super-precision
MI ITEM #04209888
MFR #NN 3018 KTN9/SPW33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,929.43/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    4.41 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316576620249
  • Material Element
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    30
  • UPC_NO
    7316576620249

Overview

Mfr description
NN 3018 KTN9/SPW33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought