Motion
46-418UVB
Standard Cable Tie - Black, Nylon, 17 in Length, 175 lbs Tensile Strength
Mi Item #04209903
MFR #46-418UVB
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Cable Tie - Black, Nylon, 17 in Length, 175 lbs Tensile Strength
Mi Item #04209903
MFR #46-418UVB

Mfr description
46-418UVB 18" BLACK WIRE TIE 50/BAG
  • Heavy-duty design offers 120 lbs of tensile strength
  • Patented DoubleLock™ design ensures 50% greater tensile strength
  • Ultraviolet black (UVB) ties resist harmful light rays and are primarily for outdoor use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Dimensions
    18.0000 x 0.3500 in, 457.20 x 8.89 mm
  • Length
    17 in
  • Maximum Bundle Diameter
    4.9 in
  • Overall Length
    18.0000 in, 457.20 mm
  • Overall Width
    0.3500 in, 8.89 mm
  • Tensile Strength
    175 lbs
  • Thickness
    0.0700 in, 1.78 mm
  • Width
    0.35 in

Details

  • Application Strength
    Heavy Duty
  • Cable Tie Type
    Standard
  • Color
    Black
  • Description
    Heavy Duty Cable Tie
  • Design
    Heavy Duty
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Stock Number
    46-418UVB
  • Material
    Nylon
  • Number Of Pieces
    50
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Tensioning Mechanism
    Self Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)