Motion
096653

MARKAL
096653

Markal® Stylmark® Tube Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included
Mi Item #04210612
MFR #096653
Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
096653

Markal® Stylmark® Tube Paint Marker - Yellow, Fine Tip, Pocket Clip Not Included
Mi Item #04210612
MFR #096653

Mfr description
96653 YELLOW 1/8" METAL MARKER
  • Stylmark is the replacement for Ecrimetal
  • Durable steel ball tip marks with indelible paint on smooth or rough surfaces
  • Steel ball tip is resistant to very rough surfaces for long marking life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.73/each

Specifications

Dimensions

  • Tip Size
    Fine

Details

  • Color
    Yellow
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Ball Paint
  • Maximum Temperature
    70 °C
  • Minimum Temperature
    -20 °C
  • Surface Material
    Concrete | Stone | Asphalt | Masonry | Plastic | Rubber and Tires | Cloth | Fabric (Textiles)
  • Temperature Range
    -20 to 70 °C
  • UPC_NO
    048615966533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)