Motion
58723 SCOTCHLOK BUTT CONNECTOR SEAMLESS NYLON INSUL 50/BOTTLE MN10BCX

3M
58723 SCOTCHLOK BUTT CONNECTOR SEAMLESS NYLON INSUL 50/BOTTLE MN10BCX

3M™ Scotchlok™ Butt Connector Seamless Nylon Insulated, 50/bottle, MN10BCX, 500/Case
MI ITEM #04210788
MFR #58723 SCOTCHLOK BUTT CONNECTOR SEAMLESS NYLON INSUL 50/BOTTLE MN10BCX
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58723 SCOTCHLOK BUTT CONNECTOR SEAMLESS NYLON INSUL 50/BOTTLE MN10BCX

3M™ Scotchlok™ Butt Connector Seamless Nylon Insulated, 50/bottle, MN10BCX, 500/Case
MI ITEM #04210788
MFR #58723 SCOTCHLOK BUTT CONNECTOR SEAMLESS NYLON INSUL 50/BOTTLE MN10BCX

Mfr description
58723 SCOTCHLOK BUTT CONNECTOR SEAMLESS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Barrel Length
    0.38 in
  • Overall Length
    1.2 in

Details

  • Color
    Yellow
  • Color Code
    Yellow
  • Connection Type
    Crimp
  • Insulation Material
    Nylon
  • Manufacturer Upc Number
    00051128587232
  • Maximum Wire Gauge
    10 AWG
  • Minimum Wire Gauge
    12 AWG
  • UPC_NO
    00051128587232
  • Wire Gauge Range
    12 to 10 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)