1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
15645
Keystock - Oversized, 7/8 in Thickness, 1.0000 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
04211586
MFR #
15645
Your Price
$38.42
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 15645
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
15645
Keystock - Oversized, 7/8 in Thickness, 1.0000 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
04211586
MFR #
15645
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$38.42
/each
(List
$57.63
)
Qty
Add to Cart
Overview
Mfr description
15645 ZINC PLATED 1X7/8X12 KEYSTOC
Specifications
Material
Steel
Type
Oversized
Finish
Zinc Plated
Thickness
7/8 in
Length
12 in
Width
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data