Motion
7030-02-02
Straight Adapter - Steel Material
MI ITEM #04212803
MFR #7030-02-02
Your Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Steel Material
MI ITEM #04212803
MFR #7030-02-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.21/each(List $20.93)

Overview

Mfr description
7030-02-02 MP-MBSPP ADAPTER

Specifications

  • Material
    Steel
  • Shape
    STRAIGHT
  • Hex Body
    11.1
  • Overall Length
    27.0
  • Plating
    CR3
  • Series
    7030
  • Thread Depth
    4.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text