Motion
Brakleen Brake Parts Cleaner 50 State 14oz

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 50 State 14oz

CRC Brake Cleaner - 20 oz., Aerosol Can, Liquid, No
Mi Item #04213904
MFR #Brakleen Brake Parts Cleaner 50 State 14oz
Price$8.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 50 State 14oz

CRC Brake Cleaner - 20 oz., Aerosol Can, Liquid, No
Mi Item #04213904
MFR #Brakleen Brake Parts Cleaner 50 State 14oz

Mfr description
1003662 BRAKEPART CLEAN AER20OZ
  • Non-Chlorinated
  • Low VOC
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.31/each

Specifications

Dimensions

  • Boiling Point
    132 °F
  • Container Size
    20 oz.
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    Less Than -100 °F
  • Net Weight
    14.00 oz.
  • Shelf Life
    10 yr
  • Size
    20 oz.
  • Specific Gravity
    0.72
  • VOC Content
    70.2 g/L
  • Weight
    1.25 lbs

Details

  • Appearance
    Clear Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Automotive Fluid Type
    Brake Cleaner
  • Chemical Type
    Non Chlorinated
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Dielectric Strength
    6,300 V
  • Dilution Ratio
    Ready to Use
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • KB Value
    200
  • Manufacturer Upc Number
    078254050508
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078254050508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)