Motion
NU2234EM
NSK Light Wide Cylindrical Roller Bearing, 170 mm Dia Bore, 310 mm OD, 1 Row, 86 mm W, 1140000 N Dynamic/1330000 N Static Load
MI ITEM #04217048
MFR #NU2234EM
Price$9,679.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 170 mm Dia Bore, 310 mm OD, 1 Row, 86 mm W, 1140000 N Dynamic/1330000 N Static Load
MI ITEM #04217048
MFR #NU2234EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,679.88/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    310 mm
  • Weight
    64.82 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176727825
  • Maximum RPM (Grease)
    1800 rpm
  • Maximum RPM (Oil)
    2200 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176727825

Overview

Mfr description
NU2234EM CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text