Motion
120065-0139

MOLEX INC
120065-0139

803000A09M050 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 3 Poles, 22 AWG, PVC Cable
Mi Item #04218580
MFR #120065-0139
Price$68.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120065-0139

803000A09M050 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 3 Poles, 22 AWG, PVC Cable
Mi Item #04218580
MFR #120065-0139

Mfr description
803000A09M050 CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.93/each

Specifications

Dimensions

  • Cable Diameter
    4.57 mm, 0.180 in
  • Cable Length
    5.00 m, 16.40 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200650139_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    3
  • Operating Temperature Range
    -4 to 176 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)