1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ACCUSHIM INC
SSN20
Roll Shim Stock, Inch, 0.02", 50", 6", Stainless Steel
MI ITEM #
04219747
MFR #
SSN20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
ACCUSHIM INC SSN20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCUSHIM INC
SSN20
Roll Shim Stock, Inch, 0.02", 50", 6", Stainless Steel
MI ITEM #
04219747
MFR #
SSN20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
50 in
Thickness
0.02 in
Weight
2.5 lbs
Width
6 in
Details
Material
Stainless Steel
Package Quantity
1
Shim Stock Type
Roll
Overview
Mfr description
SSN20 .020 6"X50" SHIM STOCK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought