1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ACCUSHIM INC
SSN31
Roll Shim Stock, Inch, 0.031", 50", 6", Stainless Steel
MI ITEM #
04219749
MFR #
SSN31
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Stock
ACCUSHIM INC SSN31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCUSHIM INC
SSN31
Roll Shim Stock, Inch, 0.031", 50", 6", Stainless Steel
MI ITEM #
04219749
MFR #
SSN31
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SSN31 .031 6"X50" SHIM STOCK
Specifications
Shim Stock Type
Roll
Material
Stainless Steel
Thickness
0.031 in
Length
50 in
Width
6 in
Weight
3.5 lbs
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data