Motion
3700212525030 WRAPFLEX 10RT HCB 25MM H7

REXNORD INC
3700212525030 WRAPFLEX 10RT HCB 25MM H7

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 25 mm Bore, Finished Bore
Mi Item #04219825
MFR #3700212525030 WRAPFLEX 10RT HCB 25MM H7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3700212525030 WRAPFLEX 10RT HCB 25MM H7

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 25 mm Bore, Finished Bore
Mi Item #04219825
MFR #3700212525030 WRAPFLEX 10RT HCB 25MM H7

Mfr description
3700212525030 WRAPFLEX 10RT HCB 25MM H7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Coupling Size Code
    10R

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699977035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)