Motion
76125
Razor-back Manure Fork - Wood Handle Material, D-Grip Handle, 30 in Handle Length, 15.325 in Head Width, 10 Tines
Mi Item #04219857
MFR #76125
Price$221.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Razor-back Manure Fork - Wood Handle Material, D-Grip Handle, 30 in Handle Length, 15.325 in Head Width, 10 Tines
Mi Item #04219857
MFR #76125

Mfr description
76125 PITCH FORK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.14/each

Specifications

Dimensions

  • Handle Length
    30 in
  • Head Height
    6-7/8 in
  • Head Width
    15.325 in
  • Tine Spacing
    1-1/2 in

Details

  • Handle Material
    Wood
  • Handle Style
    D-Grip
  • Head Material
    Steel
  • Number Of Tines
    10
  • Type
    Manure Fork
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)