Motion
A120G-000-020-2-2-4-1

CONBRACO INDUSTRIES INC
A120G-000-020-2-2-4-1

Apollo® Automatic Control Valve - A120, 2 in, Flanged, Cast Steel
MI ITEM #04220709
MFR #A120G-000-020-2-2-4-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONBRACO INDUSTRIES INC
A120G-000-020-2-2-4-1

Apollo® Automatic Control Valve - A120, 2 in, Flanged, Cast Steel
MI ITEM #04220709
MFR #A120G-000-020-2-2-4-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A120G0000202241 AUTOMATIC CONTROL VALVE
  • ANSI Class 150 Flanged Globe Valve
  • Controls or limits flow to a predetermined rate
  • Built-in orifice plate for sensing flow rate
  • Extra sensitive differential pilot
  • Flow rate is adjustable with single screw
  • Adjustable response speed
  • Can be maintained without removal from line
  • Factory tested and can be pre-set to your requirements
  • Copper & brass tubing & fittings
  • Stainless steel pilot valve
  • Model A120 consists of the following components:
  • Basic control valve / Orifice plate
  • Flow control pilot / Ejector
  • Needle valve / Y-Strainer
  • Isolation ball valves / Visual indicator (Optional)

Specifications

  • Bonnet Material
    Cast Steel
  • Diaphragm Material
    Buna-N
  • Ring Material
    Stainless Steel
  • Seat Disk Material
    Buna-N
  • Spring Material
    Stainless Steel
  • Stem Material
    Stainless Steel
  • Valve Body Material
    Cast Steel
  • Size
    2 in
  • Connection
    Flanged
  • Maximum Flow Rate
    200 gpm
  • Maximum Operating Pressure
    285 psi
  • Minimum Flow Rate
    50 gpm
  • Operating Temperature Range
    -40° F - 180° F
  • Series
    A120
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text