Motion
157-000-001

DEUBLIN COMPANY
157-000-001

Rotary Union - 57 Series Series, Steam / Hot Oil / Water Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation
Mi Item #04224334
MFR #157-000-001
Price$437.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEUBLIN COMPANY
157-000-001

Rotary Union - 57 Series Series, Steam / Hot Oil / Water Type, 1/2 in Thread Size, NPT Connection, Right Hand Rotation
Mi Item #04224334
MFR #157-000-001

Mfr description
157-000-001 1/2" NPT RH ROTARY JOINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$437.68/each

Specifications

Dimensions

  • Steam Pressure
    15 psi
  • Thread Size
    1/2 in

Details

  • Connection
    NPT
  • Flow
    Monoflow, duoflow
  • Hot Oil Pressure
    100 psi
  • Rotary Union Type
    Steam / Hot Oil / Water
  • Rotation
    Right Hand
  • Series
    57 Series
  • Steam Temperature
    250 °F
  • Water Pressure
    750 psi
  • Water Temperature
    32 °F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)