Motion
MN9100

DURACELL
MN9100

Standard Battery - N, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
Mi Item #04225830
MFR #MN9100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
MN9100

Standard Battery - N, Chemistry: Alkaline, 1.5 Volt, Package Qty: 2
Mi Item #04225830
MFR #MN9100

Mfr description
DURMN9100B2PK04 N/9100/LR1, ALKALINE
  • Offers long-lasting power
  • Long shelf life keeps batteries fresh
  • Mercury-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    N
  • Diameter
    12 mm
  • Dimensions
    12 Dia. x 30.2
  • Height
    30.2 mm, 0.2
  • Standard Battery Pack Size
    2
  • Width
    1

Details

  • Battery Capacity
    825 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Offers long-lasting power• Long shelf life keeps batteries fresh• Mercury-free
  • Iec Code
    LR1
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)