Motion
QF250 HP COVER

LOVEJOY INC
QF250 HP COVER

High Performance Coupling Cover - 250 Cplg Size, 10.2900 in OD, 6.5400 in Width, Aluminum
Mi Item #04226158
MFR #QF250 HP COVER
Price$610.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250 HP COVER

High Performance Coupling Cover - 250 Cplg Size, 10.2900 in OD, 6.5400 in Width, Aluminum
Mi Item #04226158
MFR #QF250 HP COVER

Mfr description
QF250HPCOVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$610.41/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Outside Diameter
    10.2900 in
  • Overall Width
    6.5400 in
  • Weight
    28.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450373579
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450373579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)