Motion
1992502
Water Base Paint - Water Base, 1 qt , White Color
MI ITEM #04226638
MFR #1992502
List Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Water Base Paint - Water Base, 1 qt , White Color
MI ITEM #04226638
MFR #1992502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.08/each for your price

Overview

Mfr description
1992502 GLOSS WHITE 1 QUART
  • Indoor/Outdoor durability

Specifications

  • Base Type
    Water
  • Resin Type
    Acrylic
  • Color
    White
  • Color Family
    White
  • Container Size
    1 qt (US)
  • Finish
    Gloss
  • Dry Time
    1 h
  • Min Application Temperature
    +10 °C
  • Max Application Temperature
    +32 °C
  • Volatile Organic Compound Content
    162 g/L
  • Package Quantity
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought