1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
2 HCB 0.5000" BORE 1/8"x1/16" KW 1 SS
Jaw Coupling Hub - Cplg Size: 2, .5000 in Bore, Straight
MI ITEM #
04228569
MFR #
2 HCB 0.5000" BORE 1/8"x1/16" KW 1 SS
Price
$199.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
REXNORD INC 2 HCB 0.5000" BORE 1/8"x1/16" KW 1 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
2 HCB 0.5000" BORE 1/8"x1/16" KW 1 SS
Jaw Coupling Hub - Cplg Size: 2, .5000 in Bore, Straight
MI ITEM #
04228569
MFR #
2 HCB 0.5000" BORE 1/8"x1/16" KW 1 SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$199.61
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
0.5000 in
Coupling Size Code
2
Weight
0.51 lbs
Details
Bore Type
Finished Bore
Product Type
Jaw Coupling Hubs
UPC_NO
793699367294
Overview
Mfr description
730021016 2 HCB 0.5000" BORE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought