Motion
71572
Walll Fan - 24 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/4 hp, 115 V, 3.5 A, 2460 cfm, 3460 cfm, 4400 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #04229347
MFR #71572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Walll Fan - 24 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/4 hp, 115 V, 3.5 A, 2460 cfm, 3460 cfm, 4400 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #04229347
MFR #71572

Mfr description
CA24WC 24"FAN W/ WALL/CEILING MNT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adjustable Height Range
    43 to 63 in
  • Cord Length
    15 ft
  • Diameter
    24 in
  • Fixed Or Adjustable Height
    Adjustable Height
  • Overall Width
    26 in

Details

  • Amperage
    3.5 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/4 hp
  • Maximum Air Flow
    4400 cfm
  • Mount Type
    Ceiling, Pedestal, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Speed
    1100 rpm, 600 rpm, 800 rpm
  • Standards Met
    cUL Listed
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)