Specifications
Dimensions
- Weight15.43 lb
Details
- FinishZinc Plated
- Manufacturer Upc Number822353108512
- MaterialDuctile Iron
- Product TypesZinc Plated Ductile Iron Double Bolt Hose Clamp
- TypeDouble Bolt Hose Clamp
- UPC_NO822353108512
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)