Motion
HS50K
Heat Star F170250 Portable Heater - 50000 Btu, Kerosene, Diesel, Jet Fuel, Forced Air, 1200 ft² Heating Area
Mi Item #04234840
MFR #HS50K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170250 Portable Heater - 50000 Btu, Kerosene, Diesel, Jet Fuel, Forced Air, 1200 ft² Heating Area
Mi Item #04234840
MFR #HS50K

Mfr description
HS50K 50,000 BTU KEROSENE/DIESEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Current Rating
    3.5 A
  • Weight
    28.8 lbs

Details

  • Additional Details
    CSA certified. Heats approximately 1,200 sq ft. Runs up to 11 hours on full tank. 4 gallon fuel tank.Overheat safety shutoff. Continous ignition.
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • BTU
    50000 Btu
  • Frequency
    60 Hz
  • Fuel Rate
    0.38 gal/h
  • Fuel Tank Capacity
    4 gal (US)
  • Heat Transfer Type
    Forced Air
  • Heating Area
    1200 ft²
  • Heating Power
    14.7 kW
  • Heating Power Source
    Kerosene, Diesel, Jet Fuel
  • Manufacturer Product Page
  • Maximum Air Flow
    165 cfm
  • Owner's Manual
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)