Motion
HS125KT
Heat Star F170325 Portable Heater - 125000 Btu, Kerosene, Diesel, Jet Fuel, Forced Air, 3000 ft² Heating Area
MI ITEM #04234842
MFR #HS125KT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170325 Portable Heater - 125000 Btu, Kerosene, Diesel, Jet Fuel, Forced Air, 3000 ft² Heating Area
MI ITEM #04234842
MFR #HS125KT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS125KT HEATER 125,000 BTU KEROSENE /
  • CSA certified
  • Overheat safety shutoff
  • Continuous ignition
  • Other features: Illuminated on/off switch, fuel gauge, air pressure gauge, cord wrap, easy-off gas cap, drain plug, electric plug
  • 125,000 BTU and larger heaters also have dual powder-coated black handles and oversized pneumatic tires
  • Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Specifications

  • BTU
    125000 Btu
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Kerosene, Diesel, Jet Fuel
  • Heating Area
    3000 ft²
  • Fuel Tank Capacity
    14 gal (US)
  • Fuel Rate
    0.77 gal/h
  • Maximum Air Flow
    275 cfm
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • Voltage
    115 V
  • Frequency
    60 Hz
  • Current Rating
    5.5 A
  • Weight
    58.2 lbs
  • Additional Details
    Heats approximately 3000 sq. feet. Runs up to 15 hours on full tank. 14 gallon fuel tank. CSA certified. Overheat safety shutoff. Continuous ignition. Other features: illuminated on/off switch, fuel gauge, air pressure gauge, cord wrap, easy-off gas cap, dual powder-coated black handles, oversized pneumatic tires, drain plug, electric plug
  • Manufacturer Product Page
  • Owner's Manual
  • Features & Benefits
    • CSA certified• Overheat safety shutoff• Continuous ignition• Other features: Illuminated on/off switch, fuel gauge, air pressure gauge, cord wrap, easy-off gas cap, drain plug, electric plug• 125,000 BTU and larger heaters also have dual powder-coated black handles and oversized pneumatic tires• Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought