Motion
HS210KT
Heat Star F170380 Portable Heater - 210000 Btu, Kerosene, Diesel, Jet Fuel, Forced Air, 6000 ft² Heating Area
MI ITEM #04234844
MFR #HS210KT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170380 Portable Heater - 210000 Btu, Kerosene, Diesel, Jet Fuel, Forced Air, 6000 ft² Heating Area
MI ITEM #04234844
MFR #HS210KT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Current Rating
    5.5 A
  • Weight
    60.55 lbs

Details

  • Additional Details
    Heats approximately 6,000 sq. feet. Runs up to 8 hrs on full tank. 14 gallon fuel tank. CSA certified.Overheat safety shutoff.Continous ignition.Thermostat Drain Plug Electric Plug. 13'"wheels for easy transport
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • BTU
    210000 Btu
  • Features & Benefits
    • CSA certified• Overheat safety shutoff• Continuous ignition• Other features: Illuminated on/off switch, fuel gauge, air pressure gauge, cord wrap, easy-off gas cap, drain plug, electric plug• 125,000 BTU and larger heaters also have dual powder-coated black handles and oversized pneumatic tires• Use on construction sites, utility/farm buildings, factories, in barns and at sporting events
  • Frequency
    60 Hz
  • Fuel Rate
    1.6 gal/h
  • Fuel Tank Capacity
    14 gal (US)
  • Heat Transfer Type
    Forced Air
  • Heating Area
    6000 ft²
  • Heating Power
    61.5 kW
  • Heating Power Source
    Kerosene, Diesel, Jet Fuel
  • Manufacturer Product Page
  • Maximum Air Flow
    400 cfm
  • Owner's Manual
  • Voltage
    115 V

Overview

Mfr description
HS210KT HEATER 210,000 BTU KEROSENE /
  • CSA certified
  • Overheat safety shutoff
  • Continuous ignition
  • Other features: Illuminated on/off switch, fuel gauge, air pressure gauge, cord wrap, easy-off gas cap, drain plug, electric plug
  • 125,000 BTU and larger heaters also have dual powder-coated black handles and oversized pneumatic tires
  • Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought