Motion
HS35FA
Heat Star F170035 Portable Heater - 35000 Btu, Propane, Forced Air, 800 ft² Heating Area
MI ITEM #04234845
MFR #HS35FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170035 Portable Heater - 35000 Btu, Propane, Forced Air, 800 ft² Heating Area
MI ITEM #04234845
MFR #HS35FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS35FA 35,000 BTU PROPANE
  • CSA certified
  • Heats approximately 2,000 sq-ft
  • Runs up to 8 hours on 20 lb tank (low setting)
  • High temperature limit switch
  • Continuous ignition
  • Regulator included
  • 170,000 and larger BTU heaters have solid state ignition
  • Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Specifications

  • BTU
    35000 Btu
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Propane
  • Heating Power
    10.25 kW
  • Heating Area
    800 ft²
  • Fuel Tank Capacity
    20 lb
  • Fuel Rate
    1.6 lb/hr
  • Maximum Air Flow
    100 cfm
  • Application
    Agricultural Buildings, Construction Sites, Factories, Garden Parties, Patios, Sports Events
  • Voltage
    115 V
  • Phase
    1-Phase
  • Frequency
    60 Hz
  • Weight
    13.65 lbs
  • Additional Details
    CSA certified. Heats approximately 800 sq. feet. Runs up to 12 hours on 20-lb tank (low setting). High temperature limit switch. Piezo ignition. 20' hose and regulator included
  • Manufacturer Product Page
  • Owner's Manual
  • Features & Benefits
    • CSA certified• Heats approximately 2,000 sq-ft• Runs up to 8 hours on 20 lb tank (low setting)• High temperature limit switch• Continuous ignition• Regulator included• 170,000 and larger BTU heaters have solid state ignition• Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text