Motion
HS60FAV
Heat Star F170060 Portable Heater - 50000 Btu, Propane, Forced Air, 1250 ft² Heating Area
MI ITEM #04234846
MFR #HS60FAV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170060 Portable Heater - 50000 Btu, Propane, Forced Air, 1250 ft² Heating Area
MI ITEM #04234846
MFR #HS60FAV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS60FAV 30-50,000 BTU PROPANE
  • CSA certified
  • Heats approximately 2,000 sq-ft
  • Runs up to 8 hours on 20 lb tank (low setting)
  • High temperature limit switch
  • Continuous ignition
  • Regulator included
  • 170,000 and larger BTU heaters have solid state ignition
  • Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Specifications

  • BTU
    50000 Btu
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Propane
  • Heating Area
    1250 ft²
  • Fuel Tank Capacity
    20 lb
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • Weight
    20.2 lbs
  • Additional Details
    CSA certified. Heats approximately 1,250 sq ft. Runs up to 14 hours on 20lb tank (low setting). High temperature limit switch. Continous ignition. 20' hose and regulator included.
  • Manufacturer Product Page
  • Owner's Manual
  • Features & Benefits
    • CSA certified• Heats approximately 2,000 sq-ft• Runs up to 8 hours on 20 lb tank (low setting)• High temperature limit switch• Continuous ignition• Regulator included• 170,000 and larger BTU heaters have solid state ignition• Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought