Motion
HS170FAVT

Enerco Group
HS170FAVT

Heat Star F170170 Portable Heater - 170000 Btu, Propane, Forced Air, 4000 ft² Heating Area
MI ITEM #04234849
MFR #HS170FAVT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Enerco Group
HS170FAVT

Heat Star F170170 Portable Heater - 170000 Btu, Propane, Forced Air, 4000 ft² Heating Area
MI ITEM #04234849
MFR #HS170FAVT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS170FAVT 125-170,000 BTU PROPANE
  • CSA certified
  • Heats approximately 2,000 sq-ft
  • Runs up to 8 hours on 20 lb tank (low setting)
  • High temperature limit switch
  • Continuous ignition
  • Regulator included
  • 170,000 and larger BTU heaters have solid state ignition
  • Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Specifications

  • BTU
    170000 Btu
  • Heat Transfer Type
    Forced Air
  • Heating Power Source
    Propane
  • Heating Power
    49.8 kW
  • Heating Area
    4000 ft²
  • Fuel Tank Capacity
    100 lb
  • Fuel Rate
    5.8 to 7.8 lb/hr
  • Maximum Air Flow
    450 cfm
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • Voltage
    115 V
  • Phase
    1-Phase
  • Frequency
    60 Hz
  • Current Rating
    4 A
  • Weight
    26.1 lbs
  • Additional Details
    CSA certified. Heats approximately 4,000 sq ft. Runs up to 17 hours on 100lb tank (low setting) High temperature limit switch. Automatic solid state ignition. Thermostat. 10' hose and regulator included.
  • Manufacturer Product Page
  • Owner's Manual
  • Features & Benefits
    • CSA certified• Heats approximately 2,000 sq-ft• Runs up to 8 hours on 20 lb tank (low setting)• High temperature limit switch• Continuous ignition• Regulator included• 170,000 and larger BTU heaters have solid state ignition• Use on construction sites, utility/farm buildings, factories, in barns and at sporting events

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought