Motion
HS400FAVT

Enerco Group
HS400FAVT

Heat Star F172425 Portable Heater - 400000 Btu, Propane, Forced Air, 9000 ft² Heating Area
MI ITEM #04234850
MFR #HS400FAVT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Enerco Group
HS400FAVT

Heat Star F172425 Portable Heater - 400000 Btu, Propane, Forced Air, 9000 ft² Heating Area
MI ITEM #04234850
MFR #HS400FAVT

Mfr description
HS400FAVT 250,400,000 BTU PROPANE
  • CSA certified
  • Heats approximately 2,000 sq-ft
  • Runs up to 8 hours on 20 lb tank (low setting)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Current Rating
    4 A
  • Weight
    47 lbs

Details

  • Additional Details
    CSA certified. Heats approximately 9,000 sq ft. Runs up to 17 hours on 2-100lb tanks (low setting). High temperature limit switch. Automatic solid state ignition. Thermostat. 20' hose and regulator included.
  • Application
    Agricultural Buildings, Construction Sites, Emergency Use, Factories, Sports Events
  • BTU
    400000 Btu
  • Features & Benefits
    • CSA certified• Heats approximately 2,000 sq-ft• Runs up to 8 hours on 20 lb tank (low setting)• High temperature limit switch• Continuous ignition• Regulator included• 170,000 and larger BTU heaters have solid state ignition• Use on construction sites, utility/farm buildings, factories, in barns and at sporting events
  • Frequency
    60 Hz
  • Fuel Rate
    11.5 to 18.5 lb/hr
  • Fuel Tank Capacity
    100 lb
  • Heat Transfer Type
    Forced Air
  • Heating Area
    9000 ft²
  • Heating Power Source
    Propane
  • Manufacturer Product Page
  • Maximum Air Flow
    1400 cfm
  • Owner's Manual
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)