Motion
HS80CV
Heat Star F170480 Portable Heater - 80000 Btu, Propane, Convection, 1900 ft² Heating Area
Mi Item #04234852
MFR #HS80CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170480 Portable Heater - 80000 Btu, Propane, Convection, 1900 ft² Heating Area
Mi Item #04234852
MFR #HS80CV

Mfr description
HS80CV 30-80,000 BTU PROPANE HEATER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    16.1 lbs

Details

  • Additional Details
    CSA certified. Heats approximately 1,900 sq ft. Runs up to 14 hours on 20lb tank (low setting). Standing pilot for increased safety. Piezo push button ignitor. Telescoping chamber for reduced ship cube/retail space. "Insta-lock" chamber for easy assembly. 20' hose and regulator included (HS80CV Only).
  • Application
    Agricultural Buildings, Construction Sites, Emergency Use, Factories, Remodeling Jobs, Sports Events, Workshops
  • BTU
    80000 Btu
  • Fuel Rate
    0.74 to 1.8 kg/h
  • Fuel Tank Capacity
    20 lb
  • Heat Transfer Type
    Convection
  • Heating Area
    1900 ft²
  • Heating Power
    23.4 kW
  • Heating Power Source
    Propane
  • Manufacturer Product Page
  • Owner's Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)