Motion
QF250X3-15/16

LOVEJOY INC
QF250X3-15/16

Jaw Coupling Hub - Cplg Size: 250, Straight Jaw, 3.9375 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #04235199
MFR #QF250X3-15/16
Price$1,492.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250X3-15/16

Jaw Coupling Hub - Cplg Size: 250, Straight Jaw, 3.9375 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #04235199
MFR #QF250X3-15/16

Mfr description
QF250X3-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.88/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Coupling Size
    250
  • Coupling Size Code
    250
  • Hub End Diameter
    5.7900 in
  • Keyway Size
    1.0000 x 0.5000 in
  • Length Through Bore
    3.1000 in
  • Outside Diameter
    7.4800 in
  • Weight
    19.95 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450409919
  • Max Rpm
    3800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450409919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)