Motion
082832

MARKAL
082832

Markal® F Paintstik® Paint Marker - Pink, 11/16 in Tip
Mi Item #04236587
MFR #082832
Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
082832

Markal® F Paintstik® Paint Marker - Pink, 11/16 in Tip
Mi Item #04236587
MFR #082832

Mfr description
82832 RED PAINTSTICK
  • Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold
  • Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.59/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.75 in
  • Tip Size
    11/16 in
  • Weight
    0.09 lbs
  • Width
    0.75 in

Details

  • Color
    Pink
  • Country of Origin
    US
  • Dry Time
    12 to 24 hr.
  • Harmonization Code
    9609900000
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Series
    F(R) Paintstik(R)
  • Surface Material
    Glass, Metal, Plastic, Rubber, Wood
  • Temperature Range
    -50 °F to 150 °F
  • Tip Style
    Round
  • UPC_NO
    048615828329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)