Motion
46-308G
Double Lock Cable Tie - Green, Nylon, 8 in Length, 75 lbs Tensile Strength
Mi Item #04236634
MFR #46-308G
Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lock Cable Tie - Green, Nylon, 8 in Length, 75 lbs Tensile Strength
Mi Item #04236634
MFR #46-308G

Mfr description
46-308-G 8" GREEN CABLE TIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.30/each

Specifications

Dimensions

  • Dimensions
    8.0000 in, 203.20 mm
  • Length
    8 in
  • Maximum Bundle Diameter
    2 in
  • Overall Length
    8.0000 in, 203.20 mm
  • Overall Width
    0.1700 in, 4.32 mm
  • Tensile Strength
    75 lbs
  • Thickness
    0.0550 in, 1.40 mm
  • Width
    0.17 in

Details

  • Cable Tie Type
    Double Lock
  • Color
    Green
  • Description
    Double Lock Cable Tie
  • Design
    Double Lock
  • Manufacturer Stock Number
    46-308G
  • Material
    Nylon
  • Number Of Pieces
    100
  • Operating Temperature Range
    32 to 185 °F, 0 to 85 °C
  • Tensioning Mechanism
    Self Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)