Motion
JD10/15-98R
Ruland JD10/15-98R - Jaw Coupling Spider, OD 0.590" / 15.0mm, Polyurethane 98 Shore A RED
MI ITEM #04238929
MFR #JD10/15-98R
Your Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland JD10/15-98R - Jaw Coupling Spider, OD 0.590" / 15.0mm, Polyurethane 98 Shore A RED
MI ITEM #04238929
MFR #JD10/15-98R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.17/each(List $19.75)

Overview

Mfr description
JD10/15-98R JAW COUPLING SPIDER

Specifications

  • Coupling Size Code
    JC10, JS10, MJC15, MJS15
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Curved
  • Torque Capacity
    1.33 ft-lbs
  • Max Rpm
    8000 rpm
  • Element Durometer
    98 Shore A
  • Operating Temperature Range
    -10 to +180 °F
  • Outside Diameter
    0.590 in
  • Max Parallel Misalignment
    .002 in
  • Max Angular Misalignment
    .80 °
  • Compatible Hub Part Number
    JC10, JS10, MJC15, MJS15
  • Series
    JD
  • Harmonization Code
    8483608000
  • Weight
    0.001 lb
  • Instructional Video
  • Manufacturer Product Page
  • Material
    Polyurethane 98 Shore A RED
  • UPC_NO
    63452906886
  • Angular Misalignment
    0.8 °
  • Parallel Misalignment
    0.0020 in
  • Torsional Stiffness
    0.121 in-lb/deg
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text