Motion
MJC15-3-A
Jaw Coupling Hub - Cplg Size: MJC15, Curved Jaw, 3 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04238932
MFR #MJC15-3-A
Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJC15, Curved Jaw, 3 mm Bore, Finished w/ No Keyway, 2024 or 7075 Aluminum Material
Mi Item #04238932
MFR #MJC15-3-A

Mfr description
MJC15-3-A CLAMP JAW COUPLING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.54/each

Specifications

Dimensions

  • Bore Diameter
    3 mm
  • Coupling Size Code
    MJC15
  • Length Through Bore
    21.8 mm
  • Outside Diameter
    15.0 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJC
  • UPC_NO
    63452906764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)