Motion
RAG1818

BRADY
RAG1818

Rag Rug Universal Absorbent Mats - Heavy Weight, 18" x 18", Absorbency Capacity 38 gal, 50/Case
MI ITEM #04238952
MFR #RAG1818
Price$118.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RAG1818

Rag Rug Universal Absorbent Mats - Heavy Weight, 18" x 18", Absorbency Capacity 38 gal, 50/Case
MI ITEM #04238952
MFR #RAG1818

Mfr description
RAG1818 18X18 PAD
  • Rag Rug Matting is eco-friendly, highly absorbent and made from recycled materials. Newly updated for improved absorbency and added durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.02/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    18 in x 18 in

Details

  • Application
    Absorbents and Spill Control
  • Approval Listing Regulations
    EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
  • Color
    Multiple Colors
  • Country of Origin
    US
  • Fluids Absorbed
    Universal
  • Manufacturer Product Page
  • Manufacturer Stock Number
    115170
  • Manufacturer Upc Number
    662706513071
  • Material
    Cotton, Polyester
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Mats and Rugs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)